Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearings (Metric): 40 I.D., 62 O.D.
Mfr # 158640
Zoro # G103534652
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 62 mm
- Width 28 mm Inner / 22 mm Outer
- Weight 0.71 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158640
- Zoro # G103534652
- UPC # 615986056356
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 28 mm Inner / 22 mm Outer |
Details
Weight | 0.71 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN BEARING 64 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 25mm Bore, 80mm OD (6405)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 500', No Fittings (STH14C-BKR)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- TRITAN Spherical Plain Bearing, 1.258" Ball Dia. (GEZ 014ES 2RS)
- Bailey Spherical Plain Bearings