Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 3/4 Id, 1-1/4 Od, 21/32 Inner /9/16 Outer Width
Mfr # 158912
Zoro # G2514886
original price:
$12.45
6% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-1/4 in.
- Width 21/32 in. Inner / 9/16 in. Outer
- Weight 0.13 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158912
- Zoro # G2514886
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 1-1/4 in. |
Width | 21/32 in. Inner / 9/16 in. Outer |
Details
Weight | 0.13 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 61" Outside Length, 3/8" Top Width, 1 Ribs (3VX610)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010ON, Pressure Line, 10 micron, Outside-In (MF0060202)
- GLOBAL 3 15/16" ID Set Screw Collar, Stl, Zinc, Gsc-393-Z (GSC-393-Z)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- Bailey Plain Bearings