Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 3 Id, 4-3/4 Od, 2-5/8 Inner /2-1/4 Outer Width
Mfr # 158948
Zoro # G2649697
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4-3/4 in.
- Width 2-5/8 in. Inner / 2-1/4 in. Outer
- Weight 6.87 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158948
- Zoro # G2649697
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 4-3/4 in. |
Width | 2-5/8 in. Inner / 2-1/4 in. Outer |
Details
Weight | 6.87 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Oval (POCF80A)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (5ZEH0)
- FAG BEARINGS Tapered Roller Bearing > 60MM - 120MM (30310A)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- SKF Spherical Plain Brgs, #GE50ES (GE50ES)
- Bailey Plain Bearings