Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932
Mfr # 158932
Zoro # G2650966
original price:
$54.29
10% off
new price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3-3/16 in.
- Width 1-3/4 in. Inner / 1-1/2" Outer
- Weight 2.07 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158932
- Zoro # G2650966
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 3-3/16 in. |
Width | 1-3/4 in. Inner / 1-1/2" Outer |
Details
Weight | 2.07 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- D&D 22" Outside Length, 1/2" Top Width, 1 Ribs (A20/4L220)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- BAILEY Double Sealed Spherical Plain Bearing 1-1/2 Id, 2-7/16 Od, 158954 (158954)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- SKF Spherical Plain Bearings (GE35ES)
- Bailey Plain Bearings