Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940
Mfr # 158940
Zoro # G2513090
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3-5/16 in.
- Width 2-3/16 in. Inner / 1-7/8 in. Outer
- Weight 4.09 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158940
- Zoro # G2513090
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 3-5/16 in. |
Width | 2-3/16 in. Inner / 1-7/8 in. Outer |
Details
Weight | 4.09 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X5/8;BRO (1VP44X5/8)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- SMC Regultor Relieving, Type, 1"NPT Port, Sze50 (AR50-N10E-Z-B)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- SEALMASTER Plain Spherical Bearing, BH 32LS (BH 32LS)
- Bailey Spherical Plain Bearings