Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width
Mfr # 158916
Zoro # G2654840
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-5/8 in.
- Width 7/8 in. Inner / 3/4 in. Outer
- Weight 0.28 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158916
- Zoro # G2654840
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 1-5/8 in. |
Width | 7/8 in. Inner / 3/4 in. Outer |
Details
Weight | 0.28 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- FLEXZILLA Pro Air Hose, 3/8" x 50, 1/4" MNPT Fitt (HFZP3850YW2)
- QUICKSILVER Quicksilver 75W90 Synthetic Marine Lower Unit Gear Oil 32 oz (71092858064Q01)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- SKF SKF-GE120ES, Spherical Plain Brgs, GE120ES (GE120ES)
- SKF Spherical Plain Bearings (GE35ES)
- Bailey Plain Bearings