Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 1-1/2 Id, 2-7/16 Od, 2-1/4 Inner Width, 158703
Mfr # 158703
Zoro # G2652488
original price:
$50.15
5% off
new price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2-7/16 in.
- Width 2-1/4 in. Inner / 1-1/8" Outer
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158703
- Zoro # G2652488
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 2-7/16 in. |
Width | 2-1/4 in. Inner / 1-1/8" Outer |
Details
Weight | 1 lbs. |
Description
Spherical Bearings - Extended Inner Race - Unsealed (Inches)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- ENERPAC Gasket, Reservoir (DC4027167)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- SKF Spherical Plain Bearings (GEZ108ES)
- Bailey Spherical Plain Bearings