Shop All Spherical Plain Bearings
Bailey
Spherical Plain Bearing 1-1/2 Id, 2-7/16 Od, 1-5/16 Inner Width, 158924
Mfr # 158924
Zoro # G2516968
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2-7/16 in.
- Width 1-5/16 in. Inner / 1-1/8 in. Outer
- Weight 0.93 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158924
- Zoro # G2516968
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 2-7/16 in. |
Width | 1-5/16 in. Inner / 1-1/8 in. Outer |
Details
Weight | 0.93 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- GATES Polyflex Belts, 5M775 (5M775)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 3.8 (FE1056SU)
- J.W. WINCO GN880-M22X1.5-ST-K Oil Drain Valve Steel (880-M22X1.5-ST-K)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- Bailey Spherical Plain Bearings