Shop All Collar Bearings
Bailey
Ser Series Set Crew Collar Bearing 1 15/16" Id, 3.54 Od, 150572
Mfr # 150572
Zoro # G2516067
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 3.5433 in.
- Weight 2.33 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 150572
- Zoro # G2516067
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 3.5433 in. |
Details
Weight | 2.33 lbs. |
Description
Snap ring on set screw side. Wide inner race. Metal slingers with contact seals. Replaces FYH & Sealmaster ER series. Cylindrical (Flat) O.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1026)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar 3 Pack (C-075-BOX3)
- BAILEY Bearing Insert Hc 207-20 Eccentric Collar Bearing 1 1/4" Id, 155720 (155720)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 5/8 Id, 3/8 Bolt Size, 154010 (154010)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 3/16" Id, 150856 (B-2110-OH)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 1 3/4 Id, 9/16 Bolt Size, 154026 (154026)
- BAILEY Bearing Insert Uc 204-12 Set Screw Collar Bearing 3/4" Id, 155612 (155612)
- BAILEY Bearing Insert Uc 211-32 Set Screw Collar Bearing 2" Id, 155632 (155632)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- Bailey Thrust Bearings