Shop All Hydraulic Cylinder Parts
Bailey
SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD
Mfr # 783110
Zoro # G803534594
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.5 in.
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 783110
- Zoro # G803534594
- UPC # 615986050422
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3.5 in. |
Details
Weight | 0.15 lbs |
Description
Seal Kit for Chief Screw In Gland, 3.5" bore, 1.75" rod.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 930mm L x 15mm W (150S5M930)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (RA014RRB)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212ZZ (6212 ZZ/C3 PRX)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- ENERPAC Spanner Wrench (CU685885)
- Bailey Parts & Accessories