Shop All Hydraulic Cylinder Parts
Bailey
SEAL KIT FOR SCREW IN GLAND 2 BORE 1.25 ROD
Mfr # 783103
Zoro # G703534304
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.0 in.
- Shank Dia. (In.) 1.25 in.
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 783103
- Zoro # G703534304
- UPC # 615986050354
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2.0 in. |
Shank Dia. (In.) | 1.25 in. |
Details
Weight | 0.15 lbs |
Description
Seal Kit for Chief Screw In Gland 2" bore, 1.25" rod.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- Bailey Parts & Accessories