Shop All Hydraulic Cylinder Parts
Bailey
SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL
Mfr # 783121
Zoro # G903534548
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.5 in.
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 783121
- Zoro # G903534548
- UPC # 615986050514
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3.5 in. |
Details
Weight | 0.15 lbs |
Description
Chief Pistons 3000 PSI Series | Bore 3.5'' Wear Ring 3.5B Universal Piston KitIncludes:755-3500 PISTON SEAL WR-350-25 WEAR RING023BN O-RING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- ARO Plate, Isolator (PTN)
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- ENERPAC Simplex Packing Kit R51 (54548)
- Bailey Hydraulic Cylinder Parts