Shop All Hydraulic Cylinder Parts
Bailey
SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL
Mfr # 783128
Zoro # G503534436
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.75 in.
- Weight 1.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 783128
- Zoro # G503534436
- UPC # 615986058305
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2.75 in. |
Details
Weight | 1.38 lbs |
Description
Chief Pistons 3000 PSI Series | Bore 2.75'' Wear Ring 2.75B PISTON KIT includes:WR-275-37 WEAR RING 533755-2750 PISTON SEAL 021BN O-RING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3ZN24 UHMW-PE Sleeve Bearing (3ZN24)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (BVHC12-12F)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- ENERPAC Simplex Soc Assy (91078)
- Bailey Hydraulic Cylinder Parts