Shop All Hydraulic Cylinder Parts
Bailey
SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL
Mfr # 783129
Zoro # G003534721
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.25 in.
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 783129
- Zoro # G003534721
- UPC # 615986050569
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2.25 in. |
Details
Weight | 1 lbs |
Description
Chief Pistons 3000 PSI Series | Bore 2.25'' Wear Ring 2.25 Bore PISTON KIT includes:WR-225-25 WEAR RING 755-2250 PISTON SEAL 017BN O-RING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- BROWNING EPDM Notched Belt 98% Efficient (AX103)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/2 NPT Thread (237264)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- Bailey Hydraulic Cylinder Parts