Shop All Hydraulic Cylinder Parts
Bailey
SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL
Mfr # 783117
Zoro # G203534545
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in.
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 783117
- Zoro # G203534545
- UPC # 615986050477
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1.5 in. |
Details
Weight | 0.15 lbs |
Description
Chief Pistons 3000 PSI Series | Bore 1.5'' Wear Ring 1.5B PISTON KIT includes:012BN O-RING 1.5" PARKER PSP SEAL WR-150-25 WEAR RING 533
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (2760-50D)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- CONTINENTAL CONTITECH 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit (6310-ZZ KBC)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- Bailey Hydraulic Cylinder Parts