Shop All Conveyor Bearings
Bailey
Screw Conveyor Hanger Bearings: 1 1/2 in. I.D., UCSH 208-24 Bearing No., Set Screw Collar
Mfr # 154624
Zoro # G903534463
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in.
- Weight 3.68 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 154624
- Zoro # G903534463
- UPC # 615986056349
- Country of Origin United States
- Category Conveyor Bearings
Dimensions
Bore Dia. | 1 1/2 in. |
Details
Weight | 3.68 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- BVA HYDRAULICS MANIFOLD 7-PORT 7" (CM7)
- PRINCE 2 Bore X 10 Stroke Cylinder (B200100ABAAA07B)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 207-20 1 1/4" Id, 154620 (154620)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 206-20 1 1/4" Id, 154619 (154619)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 205-16 1" Id, 154616 (154616)
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- Bailey Conveyor Bearings