Shop All Keyed Shafts
Bailey
Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length
Mfr # 136717
Zoro # G003534448
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.5 in.
- Weight 38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 136717
- Zoro # G003534448
- UPC # 615986056097
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1.5 in. |
Details
Weight | 38 lbs |
Description
Cold drawn steel with full length keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- DYNASWIVEL Aluminum Style Dynaswivel, 3/4" NPT (95690)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MEL2)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- BAILEY Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length (136711)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- Bailey Motor Supplies