Shop All Chain Links
Bailey
ROLLER CHAIN #100 HEAVY CONNECTOR LINK
Mfr # 131569
Zoro # G303534186
original price:
$7.53
17% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131569
- Zoro # G303534186
- UPC # 615986055694
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Connector Links for heavy duty series roller chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- FAG BEARINGS FAG-6003 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6003 2ZR C3 (6003 2ZR C3)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- BAILEY Offset Links for Standard: 80 Chain Size (131580)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- Bailey Chain Links