Shop All Flange Bearings
Bailey
Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange
Mfr # 150050
Zoro # G2402402
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/8 in.
- Weight 0.15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 150050
- Zoro # G2402402
- UPC # 615986040720
- Country of Origin United States
- Category Flange Bearings
Dimensions
Outside Dia. | 1 3/8 in. |
Details
Weight | 0.15 lbs. |
Description
Minimum order quantity - 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (6K831)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-104 (Y23810 1-1/4 SC PB 2BT)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300-2RS (6300 2RS/C3 PRX)
- BAILEY Flange - 4-Bolt - Set Screw Collar: 1 7/16 in. I.D., UCF 207-23 Bearing No. (151534)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- BAILEY Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange (150020)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-215 (F4B-SCM-215)
- Bailey Flange Bearings