Shop All Hydraulic Cylinder Parts
Bailey
Port Plugs (SAE): SAE 16
Mfr # 471082
Zoro # G603534770
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 471082
- Zoro # G603534770
- UPC # 615986057964
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0 lbs |
Description
Port Plugs (SAE): SAE 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Standard Flexible Tire Coupling Element, PX70 Coupling, 7-3/8 in OD, 3600 rpm Max, Natural Rubber (011107)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- SUPCO Multi Type B Belt, B138 (B138)
- SKF Double Row Ball Brgs (5205A2Z)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- Bailey Parts & Accessories