Shop All Hydraulic Cylinder Parts
Bailey
Pistons (4000 PSI Series): 4 in. Bore
Mfr # 780104
Zoro # G603534695
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in.
- Weight 5.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 780104
- Zoro # G603534695
- UPC # 615986058251
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 4 in. |
Details
Weight | 5.28 lbs |
Description
Material: 65-45-12 ductile iron. 4000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 416654 (416654)
- THRIFCO PLUMBING Cutting Oil Gallon Dark (6313023)
- CONTINENTAL CONTITECH B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (B70)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- ENERPAC Brush Zu4 (DC9656259)
- Bailey Parts & Accessories