Shop All Hydraulic Cylinder Parts
Bailey
Pistons (3000 PSI Series): 3.5 in. Bore
Mfr # 782254
Zoro # G603534206
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.5 in.
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 782254
- Zoro # G603534206
- UPC # 615986058282
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3.5 in. |
Details
Weight | 4 lbs |
Description
Material: 65-45-12 ductile iron. 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933155Q, Return Line, 10 micron, Outside-In (MF0063105)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- Bailey Hydraulic Cylinder Parts