Shop All Hydraulic Cylinder Parts
Bailey
Pistons (3000 PSI Series): 1.5 in. Bore
Mfr # 782250
Zoro # G703534274
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in.
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 782250
- Zoro # G703534274
- UPC # 615986050323
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1.5 in. |
Details
Weight | 2 lbs |
Description
Material: 65-45-12 ductile iron. 3000 PSI. Universal Piston 1.5" bore.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- TRITAN Coupling Chain Hub, 1 7/16-in. Fnshd Bore w/Keyway and 2 Set Screws, 16 Teeth (5016 X 1 7/16)
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- ENERPAC Spider Manifold 6 Ports (A66)
- Bailey Hydraulic Cylinder Parts