Shop All Hydraulic Cylinder Parts
Bailey
PIN .750 X 2.0 X 2.48 YELLOW
Mfr # 172253
Zoro # G303534711
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 172253
- Zoro # G303534711
- UPC # 615986044537
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 1 lbs |
Description
Steel Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resistant Kit1/2 (56863)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- Bailey Hydraulic Cylinder Parts