Shop All Pillow Block Bearings
Bailey
Pillow Block Set Screw Collar 5/8" Bolt Size, 2" Id, 151165
Mfr # 151165
Zoro # G2401258
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 6.48 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 151165
- Zoro # G2401258
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 6.48 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.35 inch OD (3B80SK)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NP-10)
- DODGE Unisphere II Pillow Block Inch, 2-Bolt Base, Non-Expansion P2B-UN2-212 (048010 P2B-UN-212)
- Bailey Pillow Block & Flange Bearings