Shop All Pillow Block Bearings
Bailey
Pillow Block Set Screw Collar 5/8" Bolt Size, 2 1/4" Id
Mfr # 151170
Zoro # G2402159
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 11.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 151170
- Zoro # G2402159
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 11.3 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- GATES MegaCrimp Couplings (10G-10FJX XBULK)
- WESTWARD Grease Gun, 5000 psi, Red, 18 in. (45CT45)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- NTN Pillow Block Bearing, Ball, 1" Bore (ARP-1)
- CLESCO PBCM-BS-143 Pillow Block Bearing (PBCM-BS-143)
- Bailey Pillow Block & Flange Bearings