Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 3/8" Bolt Size, 1" Id, 151016
Mfr # 151016
Zoro # G2401249
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 3/8 in.
- Weight 1.94 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 151016
- Zoro # G2401249
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 3/8 in. |
Details
Weight | 1.94 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- GATES Field Attachable Type T Couplings (6C1T-6RMP)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- BRENNAN INDUSTRIES 06FFSS-06FFSS Straight (FS6565-06-06)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 4 Bolt, 13-in. OD, 5-in. W, Cast Iron (FSAF517)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- Bailey Pillow Block & Flange Bearings