Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 1/2 Bolt Size, 1 3/4 Id, 209-28 Hcp
Mfr # 151028
Zoro # G2400856
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 1/2 in.
- Weight 5.58 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 151028
- Zoro # G2400856
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 5.58 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 40 Mm Id X 80 Mm Od X 18 Mm W; Open (6208C C3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 929923, Pressure Line, 25 micron, Outside-In (MF0059808)
- DODGE Couplings/Flex Clutch, Pack 2 #35 Tt Friction Disc, 096066 (096066)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside (3L180)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-27 (EMP-27)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- Bailey Pillow Block & Flange Bearings