Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id
Mfr # 151021
Zoro # G2403997
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 1/2 in.
- Weight 3.22 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 151021
- Zoro # G2403997
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 3.22 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 71.3 in L Outside (BX68)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- Bailey Pillow Block & Flange Bearings