Shop All Pillow Block Bearings
Bailey
Pillow Block - 2-Bolt: 3 in. I.D., UCP 215-48, Set Screw Collar
Mfr # 151194
Zoro # G003534578
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in.
- Bolt Size 3/4 in.
- Weight 17.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 151194
- Zoro # G003534578
- UPC # 615986056172
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 in. |
Bolt Size | 3/4 in. |
Details
Weight | 17.3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GC1100KRRB (GC1100KRRB)
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- COXREELS Mounting Bracket, Steel (20458-724)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-106 (006034 P2B-BASP-106)
- DODGE Eccentric Collar Ball Bearing, Sxrb Normal Duty Pillow Block, 2-Bolt Base P2B-Sxrb-103 (131836 P2B SXRB 103)
- Bailey Pillow Block & Flange Bearings