Shop All Pillow Block Bearings
Bailey
Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar
Mfr # 151100
Zoro # G703534342
original price:
$21.15
5% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in.
- Bolt Size 3/8 in.
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 151100
- Zoro # G703534342
- UPC # 615986006702
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in. |
Bolt Size | 3/8 in. |
Details
Weight | 2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- CONTINENTAL CONTITECH 3/4" ID x 200 ft. PVC Air Hose 250 PSI YL (PLY07525-200)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- TORRINGTON SRB Pillow Block Component, LOR 127 (LOR 127)
- TRITAN Pillow Block Bearing, Ball, 3-1/2" Bore (UCP218-56)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-107 (123868 1-7/16 PB 2BT)
- Bailey Pillow Block Bearings