Shop All Hydraulic Control Valves
Bailey
PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports
Mfr # 220853
Zoro # G103534324
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Port Size - Hydraulic Valves SAE 10
- Spool Action 3 pos detent
- Max. Flow - Hydraulic Valves 21 Max
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 220853
- Zoro # G103534324
- UPC # 615986045381
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | 3 pos detent |
Max. Flow - Hydraulic Valves | 21 Max |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Weight | 8 lbs |
Description
Valve work section pc100 4 way 3 position motor spool with detent sae 10 3625 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- DAYTON AC Gearmotor, Nameplate RPM 4, 0.32A, 115V (52JE17)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center (229308)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- Bailey Hydraulic Control Valves