Shop All Chain Links
Bailey
Offset Links for Standard: 50 Chain Size
Mfr # 131576
Zoro # G903534333
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131576
- Zoro # G903534333
- UPC # 615986055724
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Offset links for standard roller chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (ECOF050806)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1455mm PL, T291 (1455-5M-09)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- BAILEY Offset Links for Standard: 80 Chain Size (131580)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- Bailey Chains & Chain Sprockets