Shop All Chain Links
Bailey
Offset Links for Standard: 35 Chain Size
Mfr # 131573
Zoro # G303534278
product price: $1.35
/ea
Sold in multiples of 9 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131573
- Zoro # G303534278
- UPC # 615986055717
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Offset links for standard roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8 in Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.5 in OD (VP350X062KW)
- GATES Polyflex Belts, 11M1120 (11M1120)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACH53C)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- Bailey Chains & Chain Sprockets