Shop All Chain Links
Bailey
Offset Links for Stainless Steel Series: 40SS Chain Size
Mfr # 131595
Zoro # G103534577
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131595
- Zoro # G103534577
- UPC # 615986055762
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Offset links for stainless steel roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- ELESA Breather caps, SFP.40-3/4 NPT+F (SFP. (inch sizes))
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010ON, Return Line, 10 micron, Outside-In (MF0064109)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Standard: 80 Chain Size (131580)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- Bailey Chain Links