Shop All Chain Links
Bailey
Offset Links for Heavy Series: 60 Chain Size
Mfr # 131579
Zoro # G803534334
original price:
$3.89
7% off
new price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131579
- Zoro # G803534334
- UPC # 615986042922
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.03 lbs |
Description
Offset links for heavy duty roller chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3032BV10, Pressure Line, 10 micron (ZX-V3032BV10)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209-2RS (6209 2RS/C3 PRX)
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- BAILEY Connector Links for Standard: 160 Chain Size (131572)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- Bailey Chains & Chain Sprockets