Shop All Chain Links
Bailey
Offset Links for Double Strand: 60-2OL Chain Size
Mfr # 131593
Zoro # G903534531
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131593
- Zoro # G903534531
- UPC # 615986042960
- Country of Origin United States
- Category Chain Links
Details
Weight | 1 lbs |
Description
Offset links for double strand roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK62 X 7/8 SHEAVE (BK62 X 7/8 SHEAVE)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- CHIEF Power Beyond Plug (P80-C2/SAE)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- BAILEY Connector Links for Double Strand: 40-2CL Chain Size (131588)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- DAYTON Ind Link Single Strand Roller (2YED7)
- Bailey Chains & Chain Sprockets