Shop All Hydraulic Control Valves
Bailey
Modular Valves: MFG. No. BD05-H1, D05 Bolt Kit ( 1 solenoid + 1 modular valve)
Mfr # 220342
Zoro # G303534667
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 220342
- Zoro # G303534667
- UPC # 615986045169
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Weight | 1 lbs |
Description
Bolt kit for hyvair d05 1 solenoid 1 modular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (4LK950)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x5/8)
- BAILEY D05 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. tandem center (229318)
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. tandem center (229309)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- Bailey Hydraulic Control Valves