Shop All Hydraulic Motor Oil Coolers
Bailey
Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports
Mfr # 258500
Zoro # G303534612
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oil Port Size (SAE) 1 NPT
- Max. Temp. 350°F
- Max. Oil Pressure (PSI) 300 PSI
- Hydraulic Motor GPM 66
- Weight 39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 258500
- Zoro # G303534612
- UPC # 615986030349
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | 1 NPT |
Details
Max. Temp. | 350°F |
Max. Oil Pressure (PSI) | 300 PSI |
Hydraulic Motor GPM | 66 |
Weight | 39 lbs |
Voltage | 12 |
Description
Oil flows to 66 GPM and operating temperature 350° F. Operating pressure 300 PSI and test pressure 300 PSI. Mounting brackets included and 24 volt motor or hydraulic motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AP40Z, Pressure Line, 3 micron (ZX-UE319AP40Z)
- FESTO Short-Stroke Cylinder ADVC-25-15-I-P (ADVC-25-15-I-P)
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- BVA HYDRAULICS PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID (FJZ01)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- Bailey Hydraulic System Components