Shop All Radial Ball Bearings
Bailey
Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width
Mfr # 150388
Zoro # G403534253
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm (.98 in.)
- Outside Dia. 3 in.
- Width 1 in.
- Weight 1.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150388
- Zoro # G403534253
- UPC # 615986056141
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm (.98 in.) |
Outside Dia. | 3 in. |
Width | 1 in. |
Details
Weight | 1.3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- NATIONAL Small Bore Inch Seal, 417545 (417545)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 3/4 Inner Width, 150500 (150500)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BAILEY Double Sealed Bearing 5/16" Id, 29/32" Od, 5/16 Width, 150780 (150780)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- KOYO Ball Brg 53-100Mm (6305 ZZ)
- Bailey Radial Ball Bearings