Shop All Jaw Type Couplings
Bailey
LH400 Series: 1.10 Spider Thickness, 1-5/8 I.D., 3/8 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM
Mfr # 235333
Zoro # G403534376
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1-5/8 in.
- Weight 3.76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 235333
- Zoro # G403534376
- UPC # 615986046593
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 1-5/8 in. |
Outside Dia. | 4.13 in. |
Details
Weight | 3.76 lbs |
Description
Lovejoy Hydraulics LH coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH design also offers more torque capacity when compared to other similar hydraulic couplings. With nine hydraulic coupling sizes available, Lovejoy has a product line to fill all of your hydraulic application needs.
Features:
• Industry Standard Overall Length
• Four insert options
• Standard spline bores available per SAE specification
• Fail-safe - performs even if elastomer fails
• No metal to metal contact
Benefits:
• Superior torque capacity
verses industry standard design
• Quickship delivery on standard bore and keyway combinations
• Resistant to hydraulic fluid, oil, grease, dirt and moisture
• Hubs available in cast or sintered iron
• Lovejoy quality, service and over 100 years of experience
Features:
• Industry Standard Overall Length
• Four insert options
• Standard spline bores available per SAE specification
• Fail-safe - performs even if elastomer fails
• No metal to metal contact
Benefits:
• Superior torque capacity
verses industry standard design
• Quickship delivery on standard bore and keyway combinations
• Resistant to hydraulic fluid, oil, grease, dirt and moisture
• Hubs available in cast or sintered iron
• Lovejoy quality, service and over 100 years of experience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- INTERNATIONAL ENVIRONMENTAL Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed (705563-29)
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- KOYO Ball Brg 53-100Mm (6207 2RS)
- BAILEY LH Couplings - LH100 Series: , 92A Shore Insert I.D., Keyway, LTB, O.D., RPM (236500)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1 I.D., 1/4 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235331)
- BAILEY Jaw Couplers: HP 8 @ 3600 RPM, 7/8 in. I.D., 3/16 in. Keyway, 29/32 in. LTB, 2 1/8 in. O.D. (235116)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 3/4" (29HZ02)
- DODGE Jaw Coupling Type L (L075X1/2KW)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- Bailey Jaw Type Couplings