Shop All Jaw Type Couplings
Bailey
LH Couplings - LH100 Series: , 92A Shore Insert I.D., Keyway, LTB, O.D., RPM
Mfr # 236500
Zoro # G903534258
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 92A Shore Insert
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 236500
- Zoro # G903534258
- UPC # 615986046739
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 92A Shore Insert |
Details
Weight | 0.05 lbs |
Description
Lovejoy Hydraulics LH coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH design also offers more torque capacity when compared to other similar hydraulic couplings. With nine hydraulic coupling sizes available, Lovejoy has a product line to fill all of your hydraulic application needs.
Features:
• Industry Standard Overall Length
• Four insert options
• Standard spline bores available per SAE specification
• Fail-safe - performs even if elastomer fails
• No metal to metal contact
Benefits:
• Superior torque capacity
verses industry standard design
• Quickship delivery on standard bore and keyway combinations
• Resistant to hydraulic fluid, oil, grease, dirt and moisture
• Hubs available in cast or sintered iron
• Lovejoy quality, service and over 100 years of experience
Features:
• Industry Standard Overall Length
• Four insert options
• Standard spline bores available per SAE specification
• Fail-safe - performs even if elastomer fails
• No metal to metal contact
Benefits:
• Superior torque capacity
verses industry standard design
• Quickship delivery on standard bore and keyway combinations
• Resistant to hydraulic fluid, oil, grease, dirt and moisture
• Hubs available in cast or sintered iron
• Lovejoy quality, service and over 100 years of experience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- GATES MegaCrimp Couplings (16G-16FFORX)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1-5/8 I.D., 3/8 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235333)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1 I.D., 1/4 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235331)
- BAILEY Jaw Couplers: HP 8 @ 3600 RPM, 7/8 in. I.D., 3/16 in. Keyway, 29/32 in. LTB, 2 1/8 in. O.D. (235116)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 3/8" (29HY74)
- Bailey Jaw Type Couplings