Shop All Jaw Type Couplings
Bailey
Jaw Couplers: HP 8 @ 3600 RPM, 7/8 in. I.D., 3/16 in. Keyway, 29/32 in. LTB, 2 1/8 in. O.D.
Mfr # 235116
Zoro # G603534565
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in.
- Outside Dia. 2 1/8 in.
- Weight 0.55 lbs
- HP Rating @ 100 RPM 8 @ 3600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 235116
- Zoro # G603534565
- UPC # 615986046135
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 7/8 in. |
Outside Dia. | 2 1/8 in. |
Details
Weight | 0.55 lbs |
HP Rating @ 100 RPM | 8 @ 3600 RPM |
Description
Jaw couplers, along with center spiders, are used to connect pumps and motors to one another.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/8" Bore (UCF211-34)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- ROTOM Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V (EC-9W115)
- BAILEY LH Couplings - LH100 Series: , 92A Shore Insert I.D., Keyway, LTB, O.D., RPM (236500)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1 I.D., 1/4 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235331)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1-5/8 I.D., 3/8 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235333)
- TB WOODS L-Jaw Coupling Hub, AL090, Aluminum, 5/8" (AL09058)
- TB WOODS Jaw Coupling Hub, AL075, Aluminum, 1/2", NK (AL07512NK)
- BOSTON GEAR Shaft Coupler Body, 1-7/16 In. Bore Dia. (FC30 1 7/16)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 16mm (L09916MM)
- Bailey Couplings, Collars, & Adapters