Shop All Jaw Type Couplings
Bailey
Jaw Couplers: HP 11 @ 3600 RPM, 7/8 in. I.D., 3/16 in. Keyway, 1 in. LTB, 2 1/8 in. O.D.
Mfr # 235137
Zoro # G203534460
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in.
- Outside Dia. 2 1/8 in.
- Weight 1.04 lbs
- HP Rating @ 100 RPM 11 @ 3600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 235137
- Zoro # G203534460
- UPC # 615986046197
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 7/8 in. |
Outside Dia. | 2 1/8 in. |
Details
Weight | 1.04 lbs |
HP Rating @ 100 RPM | 11 @ 3600 RPM |
Description
Jaw couplers, along with center spiders, are used to connect pumps and motors to one another.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Regulator Self-Relieving Repair Kit, For Use with R26 Wilkerson Regulator (RRP-95-952)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S71-4)
- LISLE U-JOINT DRIVER PNEUMATIC (LI18980)
- BAILEY LH Couplings - LH100 Series: , 92A Shore Insert I.D., Keyway, LTB, O.D., RPM (236500)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1-5/8 I.D., 3/8 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235333)
- BAILEY LH400 Series: 1.10 Spider Thickness, 1 I.D., 1/4 Keyway, 1.57 LTB, 4.13 O.D., 150 RPM (235331)
- BAILEY Jaw Couplers: HP 8 @ 3600 RPM, 7/8 in. I.D., 3/16 in. Keyway, 29/32 in. LTB, 2 1/8 in. O.D. (235116)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 10mm (L07010MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- Bailey Couplings, Collars, & Adapters