Shop All Hydraulic Cylinder Parts
Bailey Hydraulics
Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs
Mfr # 133020
Zoro # G2516907
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 1/4 in. x 1 1/4 in.
- Weight 2.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 133020
- Zoro # G2516907
- UPC # 615986040065
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Size | 1 1/4 in. x 1 1/4 in. |
Details
Weight | 2.8 lbs |
Description
Direct interchange with Spicer 1000 series. Quality drop forged yokes coupled with relubricable needle bearings. Maximum recommended torque at continued duty 1000 RPM: 800 inch lbs. Overall length 5’’. 1/4’’ keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Grease Syn 3Oz (21030)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- Bailey Hydraulics Parts & Accessories