Shop All Tie Rod Hydraulic Cylinders
Bailey Hydraulics
Seal Kit Snowplow Cylinder 1.5 Bore, 2500 PSI, 288510
Mfr # 288510
Zoro # G2402597
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in.
- Max. Pressure 2500
- Rod Dia. 1.5 in.
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 288510
- Zoro # G2402597
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in. |
Rod Dia. | 1.5 in. |
Details
Max. Pressure | 2500 |
Weight | 1 lbs. |
Description
SEAL KIT 1.5 BORE FOR SNOWPLOW CYL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- THRIFCO PLUMBING 5/8, 3/4 Male Hose Coupling (4402347)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.75 Rod Diameter, 3000 PSI, 400547 (400547)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.5 Rod Diameter, 3000 PSI, 400546 (400546)
- BAILEY HYDRAULICS Wsb Swivel Ball Welded Cylinder 1 Bore, Seal Kit - 0.625" Rod Dia (400540)
- BAILEY HYDRAULICS Hydrauli Power Unit 12 Volt Snow Plow Unit 1.6 Liter Steel Tank (253155)
- BAILEY HYDRAULICS Double Acting Tie-Rod Cylinder 2 Bore, Seal Kit, 1.125 Rod (218816)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.5 Rod (211377)
- Bailey Hydraulics Hydraulic Cylinders