Shop All Hydraulic Power Units
Bailey Hydraulics
Power Unit 1.3 Gpm, Sae 6 Port Size, 2800 PSI, 12 Vdc, 253328
Mfr # 253328
Zoro # G2650659
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC, 1.6 KW
- Max. Pressure 2800
- Reservoir Capacity 8 Qt. Poly (effective volume)
- Full Load Amps 303
- Width 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 253328
- Zoro # G2650659
- UPC # 615986040843
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Width | 7 in. |
Details
Voltage | 12VDC, 1.6 KW |
Max. Pressure | 2800 |
Reservoir Capacity | 8 Qt. Poly (effective volume) |
Full Load Amps | 303 |
Weight | 20 lbs |
Description
the ground battery cable contacts to the open hole labeled "GND" on the manifold. The battery power cable connects to the starting solenoid where the "red" wire from the remote is located
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- GATES Polyflex Belts, 5M545 (5M545)
- NTN NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open (63/32)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- BAILEY HYDRAULICS Powe Unit 12 Volt Double Acting 2.5 Gallon, 2500 PSI, Solenoid Operated (253150)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- BUYERS PRODUCTS Dual Flow Hydraulic Spreader Valve Console Only (HVC1)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- BUYERS PRODUCTS 4-Way DC Power Unit-Electric Controls Horizontal 1.5 Gallon Steel Reservoir (PU642LRS)
- Bailey Hydraulics Hydraulic Industrial Tools