Shop All Electro Mechanical Actuators
Bailey Hydraulics
Linear Actuator 12V Dc 6.03'' Stroke, 12.24'' Retract, 18.27'' Extend
Mfr # 139282
Zoro # G2516590
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retracted Length 12.24
- Weight 10 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 139282
- Zoro # G2516590
- UPC # 744587352748
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 6.03 |
Retracted Length | 12.24 |
Details
Weight | 10 lbs. |
Description
Gear driven drive motors that extend a shaft used primarily to open and close devices in tight or hard-to-reach areas. Their compact design as well as numerous control and mounting options make them ideally suited for industrial, agricultural, automotive off highway, and other applications. Speed = .51 in/sec Overload clutch stops the shaft when it reaches full extension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Element Indicator F/Outlet Filter (924929)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101100, Suction Strainer, 125 micron, Outside-In (MF0062090)
- SMC Foot Bracket for 10mm, CDJ (CJ-L010C)
- BAILEY HYDRAULICS Linear Actuator 12V Dc 11.34'' Stroke, 20.8'' Retract, 31.42'' Extend (139279)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150P)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT100-1-100)
- Bailey Hydraulics Electro Mechanical Actuators