Shop All Hydraulic Hose Assemblies
Bailey Hydraulics
Hose Assembly 2-Wire : 3/8" Id, 3000 PSI Working Pressure, 36" Length
Mfr # 482008
Zoro # G2513851
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight/Ft. (Lb.) 2 lbs
- Type Inventory Item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 482008
- Zoro # G2513851
- UPC # 615986038840
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Details
Weight/Ft. (Lb.) | 2 lbs |
Type | Inventory Item |
Description
Working pressure to 3000 PSI. Includes 3/8’’ male pipe rigid fittings on both ends. Overall length of hose assemblies includes fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 800-960 MFD, Round (6FLL7)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- REELCRAFT Bumper Assembly (3-HS1005)
- BESTORQ Aftermarket replacement for M91147 JOHN DEERE 175 Belt for Primary W/1170 Deck, 4LK630 (4LK630)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 3/8" Id, 3000 PSI Working Pressure, 60" Length (482010)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MJ x 3/8" MP - 3250 psi (XCP3-06,06MJ-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,240 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" FFX x 1/2" MPX - 4060 psi (XCP4-08,08FFX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 4100 psi (XCP4S-16,16MP-20MP,60 IN OAL)
- Bailey Hydraulics Hydraulic Hoses & Fittings