Shop All Hydraulic Filter Elements
Bailey Hydraulics
Filter Element 25Micro
Mfr # 226012
Zoro # G2649408
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250
- Microns 25
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey Hydraulics
- MFR # 226012
- Zoro # G2649408
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Max. Pressure | 250 |
Microns | 25 |
Weight | 1 lbs. |
Description
REPLACEMENT FILTER ELEMENT 25 MICRON 1"-12 UN THREAD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222616)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2ZNR JEM)
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. (WS11)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L341)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI, Package Quantity: 1 (932618Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- Bailey Hydraulics Hydraulic Filtration